




€218.66/ pieceexcl. VAT
€264.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 88.9 mm |
Width | 71 mm |
Thread Size | M 100x2 |
prepared for oil injection | No |