




€99.59/ pieceexcl. VAT
€120.50incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 63.5 mm |
Width | 55 mm |
Thread Size | M 75x2 |
prepared for oil injection | No |