




€1,365.74/ pieceexcl. VAT
€1,652.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 177.8 mm |
Width | 150 mm |
Thread Size | M 200x3 |
prepared for oil injection | No |