




€633.73/ pieceexcl. VAT
€766.81incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 139.7 mm |
Width | 119 mm |
Thread Size | M 160x3 |
prepared for oil injection | No |