




€591.32/ pieceexcl. VAT
€715.50incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 152.4 mm |
Width | 101 mm |
Thread Size | M 170x3 |
prepared for oil injection | No |