




€436.89/ pieceexcl. VAT
€528.64incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 133.35 mm |
Width | 87 mm |
Thread Size | M 150x2 |
prepared for oil injection | No |