




€1,711.96/ pieceexcl. VAT
€2,071.47incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 177.8 mm |
Width | 176 mm |
Thread Size | M 200x3 |
prepared for oil injection | No |