




€1,531.12/ pieceexcl. VAT
€1,852.66incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 171.45 mm |
Width | 169 mm |
Thread Size | M 190x3 |
prepared for oil injection | No |