




€165.91/ pieceexcl. VAT
€200.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 76.2 mm |
Width | 82 mm |
Thread Size | M 85x2 |
prepared for oil injection | No |