




€59.69/ pieceexcl. VAT
€72.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 50.8 mm |
Width | 59 mm |
Thread Size | M 55x2 |
prepared for oil injection | No |