




€58.36/ pieceexcl. VAT
€70.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 44.45 mm |
Width | 55 mm |
Thread Size | M 50x1.5 |
prepared for oil injection | No |