




€49.76/ pieceexcl. VAT
€60.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 31.75 mm |
Width | 46 mm |
Thread Size | M 40x1.5 |
prepared for oil injection | No |