




€43.53/ pieceexcl. VAT
€52.67incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 25.4 mm |
Width | 38 mm |
Thread Size | M 30x1.5 |
prepared for oil injection | No |