




€38.09/ pieceexcl. VAT
€46.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 19.1 mm |
Width | 35 mm |
Thread Size | M 25x1.5 |
prepared for oil injection | No |