




€104.30/ pieceexcl. VAT
€126.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 63.5 mm |
Width | 43 mm |
Thread Size | M 75x2 |
prepared for oil injection | No |