




€39.39/ pieceexcl. VAT
€47.66incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HE |
Shaft diameter | 31.75 mm |
Width | 31 mm |
Thread Size | M 40x1.5 |
prepared for oil injection | No |