




€123.21/ pieceexcl. VAT
€149.08incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 68.26 mm |
Width | 59 mm |
Thread Size | M 80x2 |
prepared for oil injection | No |