




€1,149.13/ pieceexcl. VAT
€1,390.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 182.56 mm |
Width | 150 mm |
Thread Size | M 200x3 |
prepared for oil injection | No |