




€51.61/ pieceexcl. VAT
€62.45incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 36.513 mm |
Width | 39 mm |
Thread Size | M 45x1.5 |
prepared for oil injection | No |