




€415.62/ pieceexcl. VAT
€502.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 106.36 mm |
Width | 112 mm |
Thread Size | M 120x2 |
prepared for oil injection | No |