




€101.65/ pieceexcl. VAT
€123.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 55.56 mm |
Width | 65 mm |
Thread Size | M 65x2 |
prepared for oil injection | No |