




€104.65/ pieceexcl. VAT
€126.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 49.213 mm |
Width | 37 mm |
Thread Size | M 55x2 |
prepared for oil injection | No |