




€220.84/ pieceexcl. VAT
€267.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | HA |
Shaft diameter | 42.863 mm |
Width | 35 mm |
Thread Size | M 50x1.5 |
prepared for oil injection | No |