TIMKEN

TIMKEN 6206-ZZ-C3, Deep Groove Ball Bearing, Closure on both sides, 30 mm ID, 62 mm OD, 16 mm WD, Steel Cage

  • ERIKS:11738887
  • Manufacturer:087796293205
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€14.38/ pieceexcl. VAT

€17.40incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
Deep Groove Ball Bearing