TIMKEN

TIMKEN 6204-ZZ, Deep Groove Ball Bearing, Closure on both sides, 20 mm ID, 47 mm OD, 14 mm WD, Steel Cage

  • ERIKS:11738876
  • Manufacturer:087796293144
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Suitable for temperatures from -50°C tot +120°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€9.14/ pieceexcl. VAT

€11.06incl. VAT

Sold per: 20Min. order: 20

20 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
62
Type
Deep Groove Ball Bearing