TIMKEN

TIMKEN 475-472, Tapered roller bearing, 55.001 mm ID, 120 mm cup OD, 29.794 mm WD, 1.173" WD

  • ERIKS:11493663
  • Manufacturer:053893752709
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€235.87/ pieceexcl. VAT

€285.40incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
475
Type
Tapered roller bearing
Assembly type
Single row
Inner Diameter
55.001 mm
Inner diameter
2.1654 in
Cup Outer diameter
120 mm
Cup Outer diameter
4.7244 in
Cup width
24.237 mm
Cup width inch
0.9542 in
Cone width
29.007 mm
Cone width inch
1.142 in
Total width
29.794 mm
Total width inch
1.173 in
Sealing
No
With flange
No
Dynamic load rating
143 kN
Static load rating
186 kN