




€16.51/ pieceexcl. VAT
€19.98incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 32028XM |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 140 mm |
Inner diameter | 5.5118 in |
Cup Outer diameter | 210 mm |
Cup Outer diameter | 8.2677 in |
Cup width | 34 mm |
Cup width inch | 1.3386 in |
Cone width | 45 mm |
Cone width inch | 1.7717 in |
Total width | 45 mm |
Total width inch | 1.7717 in |
Sealing | No |
With flange | No |
Dynamic load rating | 393 kN |
Static load rating | 644 kN |