THURMETALL

THURMETALL Wing door cabinet 1000x580x1950 7016/7035

  • ERIKS:12969255
  • Manufacturer:7630021207053
Image 1
Double door cabinet TM-Classic, RAL 7016/RAL 7035

•    Sturdy cabinet enclosure
Sheet steel construction with 25 mm suspension increments for height adjustment of galvanised shelf panels (load capacity 100 kg). Cabinet can withstand load up to 500 kg with evenly distributed load.
•    Doors
Optionally with full metal door or acrylic glass viewing window. Closed via a rotary knob security lock equipped with twin-point locking, door opening angle 115 degrees.
•    Various rear wall variants
Optional smooth or perforated rear walls, with square holes 10 x 10 mm and 38 mm division as well as vertical slots to take stored items using optional accessories such as perforated plate hooks, can holders and storage shelves.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).

Save to list

€1,187.72/ pieceexcl. VAT

€1,437.14incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1000 mm
Depth
580 mm
Height
1950 mm
RAL-number
7016/7035
Number of shelves
4 pce