THURMETALL

THURMETALL Sliding door cabinet 2000x580x1000 7016/7035

  • ERIKS:12969258
  • Manufacturer:7630021207121
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Sliding door cabinet TM-Classic, RAL 7016/RAL 7035

•    Sturdy cabinet enclosure
Sheet steel construction with 25 mm suspension increments for height adjustment of galvanised shelf panels (load capacity 60 kg). Cabinet can withstand load up to 500 kg with evenly distributed load. Equipped with smooth rear walls.
•    Doors
Double tilted and reinforced full metal doors with acrylic glass viewing window. Closed with a rotary push cylinder with two keys.
•    Available as an option
Doors with viewing window, pull-out shelves and drawers, roll-off rims incl. grooved mats and 20 mm hard laminate cover plates, light-grey available on request.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).

Save to list

€1,135.19/ pieceexcl. VAT

€1,373.58incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
2000 mm
Depth
580 mm
Height
1000 mm
RAL-number
7016/7035
Number of shelves
4 pce