THURMETALL

THURMETALL Partition set for 1205mm, front height 100/125, 30 pieces

  • ERIKS:23925254
  • Manufacturer:7630022305475
Image 1
Partition sets for drawers, width 1205 mm

•    Proper storage
Practical divider material for the entire range makes organisation of stored items easier. Protective and flexible storage with various division and combination options using partitions, insert boxes, troughs, retention pins or plucking mats. Additional accessories with perforated sheet hooks, open-front containers and much more.

Save to list

€119.35/ pieceexcl. VAT

€144.41incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL