THURMETALL

THURMETALL NC table stand, 547x343x90/212, 4502

  • ERIKS:14340308
  • Manufacturer:7630022307837
Image 1
NC-system TM-Classic, desk stand

•    High quality tool holder system
made of plastic (ABS), changeable inserts are contained in the consistent basis (basic carrier), which can be adjusted within a tool mounting type (e.g. from SK 30 to SK 50), basic carrier covers in black (standard) and red (required differentiation between new and used tools " non-washable and non-removable" according to the certification guidelines)
•    Paint
optionally in NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey (enclosure/fronts).



•    High quality tool holder system
made of plastic (ABS), changeable inserts are contained in the consistent basis (basic carrier), which can be adjusted within a tool mounting type (e.g. from SK 30 to SK 50), basic carrier covers in black (standard) and red (required differentiation between new and used tools " non-washable and non-removable" according to the certification guidelines)
Save to list

€335.45/ pieceexcl. VAT

€405.89incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
343 mm
Depth
90 mm
Height
570 mm