THURMETALL

THURMETALL NC roller shutter 1005x690x1950 4040/1060

  • ERIKS:12969317
  • Manufacturer:7630022332365
Image 1
Image 2
Image 1
Image 2
NC System TM-Classic, powder-blue/light-blue

•    High quality tool holder system
made of plastic (ABS), changeable inserts are contained in the consistent basis (basic carrier), which can be adjusted within a tool mounting type (e.g. from SK 30 to SK 50), basic carrier covers in black (standard) and red (required differentiation between new and used tools " non-washable and non-removable" according to the certification guidelines)
•    Paint
optionally in NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey (enclosure/fronts).



Further NC-inserts on request.

Save to list

€2,648.30/ pieceexcl. VAT

€3,204.44incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1005 mm
Depth
690 mm
Height
1950 mm
Number of drawers
4 pce