

• Mobility
The castors can be folded in and out using a pivoted lever. This means the workbench can be moved or used anywhere in a stationary position.
• Multiplex workbench top
thickness: 40 mm.
• Workbench frame
50x50 mm square steel tube, welded. Can withstand loads of up to approx. 1500 kg with the wheels folded in, and 500 kg on wheels (with evenly distributed load).
• Drawers with central closure
With single drawer lock (anti-tilt) and start protection as standard. Castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg or optionally 200 kg. Grip bars with continuous, large marking facility.
• Rear wall
Made of MDF, height 150 mm x 19 mm thick.
• One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040-R70 B powder-blue/NCS 1060-R80 B light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
Drawer load capacity 200 kg as well as further workbench tops on request.
€2,506.29/ pieceexcl. VAT
€3,032.61incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THURMETALL |
Width | 1500 mm |
Height | 870 mm |
Depth | 700 mm |
Colour | Blue |
Number of drawers | 6 |
Material | Plywood |