THURMETALL

THURMETALL Heavy-duty cabinet 1100x620x1950 4040/1060

  • ERIKS:12969522
  • Manufacturer:7630021204601
Image 1
Heavy-duty cabinet, NCS S 4040-R70 B/NCS S 1060-R80 B

•     Sturdy, welded sheet steel enclosure
Can withstand loads of up to approx. 1.3 t with evenly distributed load.
Rear walls smooth or with square holes 10x10 mm and 38 mm division
and vertical slots.
•    Doors
with rotary knob safety lock and 2 keys.
Door opening angle 180°.
•    Shelf panel, galvanised
Height adjustable, with 25 mm suspension increments.
Load-bearing capacity 200 kg.
•    Drawer pull-outs
with quiet castors made of POM (polyoxymethylene), 100 %
Drawers with full extension and 75 kg load bearing capacity (with 200 kg on request).
Grip bar with continuous large marking facility.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
•     Spaciousdimensions
H 1950xW 1100xD 620 mm.


Delivery without decoration.


Design: 3x drawers H 100 mm, 1x multiplex work top, 1x galvanised shelf panel, half height perforated wall in rear wall
Save to list

€2,517.16/ pieceexcl. VAT

€3,045.76incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1100 mm
Depth
620 mm
Height
1950 mm
RAL-number
NCS S 4040-R70/NCS S 1060-R80 B