THURMETALL

THURMETALL Drawer cabinet 4040/1060 1000x695x1200mm 8SL 75kg

  • ERIKS:12969289
  • Manufacturer:7630022320720
Image 1
Drawer cabinet TM-Classic, powder-blue/light-blue

•    Sturdy cabinet enclosure
High-quality welded steel construction with 25 mm suspension increments. Load capacity: up to approx. 4000 kg (with evenly distributed load).
•     Drawers with central closure
With single drawer lock (anti-tilt) as standard. Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) 100% retractable, load 75 kg or optionally 200 kg. Grip bars with continuous, large marking facility.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040 powder-blue/NCS 1060 light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).

Drawers with 200 kg load capacity and Code Lock available on request.

Save to list

€1,947.64/ pieceexcl. VAT

€2,356.64incl. VAT

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1005 mm
Depth
695 mm
Height
1200 mm
Number of drawers
8 pce