THURMETALL

THURMETALL Compartment cabinet 1100x620x1950 7016/7035

  • ERIKS:12969264
  • Manufacturer:7630021207336
Image 1
Large cabinet
Equipment:
3 drawers, front height 100 mm
9x shelves
Open front bins: 40x size 2, 70x size 3, 21x size 4, 15x size 5Z
Save to list

€3,076.73/ pieceexcl. VAT

€3,722.84incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
1100 mm
Depth
620 mm
Height
1950 mm
RAL-number
7016/7035