THURMETALL

THURMETALL Compact workbench 2000x700x845 4040/1060

  • ERIKS:12969403
  • Manufacturer:7630021206964
Image 1
Compact workbench TM-Classic, width 2000 mm, powder-blue/light-blue

•    Multiplex workbench top
Thickness: 40 mm.
•     Workbench frame
40x40 mm square steel tube, self-supporting with height levelling. All feet can retrofitted with a height adjustment (800x1100 mm in 50 mm increments) as well as suspension brackets for ground screw connection. Can withstand loads of up to approx. 1500 kg (with evenly distributed load).
•     Drawers with central closure
Pull-outs with castors made of POM (polyoxymethylene) offer a considerably smoother drawer movement with the same mechanical property as steel castors. Generally with full pull-out (VA) approx. 100% retractable, load 75 kg. Grip bars with continuous, large marking facility.
•    One or two-colour paint at no extra cost
Standard paint for enclosure or fronts: NCS 4040-R70 B powder-blue/NCS 1060-R80 B light-blue or RAL 7016 anthracite grey/RAL 7035 light-grey.
Other colours in one or two-colour paint at no extra cost (see colour strip).
•    Supplied completely assembled

Width 2500 mm and depth 750 mm as well as further workbench tops on request.

Save to list

€2,441.60/ pieceexcl. VAT

€2,954.34incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THURMETALL
Width
2000 mm
Height
845 mm
Depth
700 mm
Colour
Blue
Number of drawers
11
Material
Plywood