THORMAS

THORMAS Wedge non sparking Cu-Be 30/40x250mm

  • ERIKS:13408910
  • Manufacturer:8412783704662
Image 1
Save to list

€244.33/ pieceexcl. VAT

€295.64incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
250 mm
Material
Beryllium-Copper
Height
30 mm
Width
40 mm