THORMAS

THORMAS Wedge non sparking Cu-Be 25/13x150mm

  • ERIKS:13408887
  • Manufacturer:8412783704556
Image 1
Save to list

€48.84/ pieceexcl. VAT

€59.10incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
150 mm
Material
Beryllium-Copper
Height
13 mm
Width
25 mm