THORMAS

THORMAS Wedge non sparking Cu-Be 180x13x6mm

  • ERIKS:13408891
  • Manufacturer:8412783704587
Image 1
Save to list

€40.74/ pieceexcl. VAT

€49.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Material
Beryllium-Copper
Height
6 mm
Width
13 mm