THORMAS

THORMAS Wedge non sparking Cu-Be 150x 25x8mm

  • ERIKS:13408888
  • Manufacturer:8412783704549
Image 1
Save to list

€40.74/ pieceexcl. VAT

€49.30incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
150 mm
Material
Beryllium-Copper
Height
8 mm
Width
25 mm