THORMAS

THORMAS Wedge non sparking Cu-Be 135x50x18mm

  • ERIKS:13408886
  • Manufacturer:8412783704532
Image 1
Save to list

€103.13/ pieceexcl. VAT

€124.79incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
135 mm
Material
Beryllium-Copper
Height
18 mm
Width
50 mm