THORMAS

THORMAS Wedge non sparking Al-Br 6/13x80mm

  • ERIKS:13408575
  • Manufacturer:8412783789683
Image 1
Save to list

€11.28/ pieceexcl. VAT

€13.65incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
80 mm
Material
Aluminum bronze
Height
6 mm
Width
13 mm