THORMAS

THORMAS Wedge non sparking Al-Br 30/40x250mm

  • ERIKS:13408572
  • Manufacturer:8412783715071
Image 1
Save to list

€187.92/ pieceexcl. VAT

€227.38incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
250 mm
Material
Aluminum bronze
Height
30 mm
Width
40 mm