THORMAS

THORMAS Wedge non sparking Al-Br 19/50x180mm

  • ERIKS:13408568
  • Manufacturer:8412783715019
Image 1
Save to list

€106.49/ pieceexcl. VAT

€128.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Material
Aluminum bronze
Height
19 mm
Width
50 mm