THORMAS

THORMAS Wedge non sparking Al-Br 13/32x180mm

  • ERIKS:13408565
  • Manufacturer:8412783715002
Image 1
Save to list

€48.01/ pieceexcl. VAT

€58.09incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Material
Aluminum bronze
Height
13 mm
Width
32 mm