THORMAS

THORMAS Wedge non sparking Al-Br 12/50x200mm

  • ERIKS:13408563
  • Manufacturer:8412783715057
Image 1
Save to list

€81.43/ pieceexcl. VAT

€98.53incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
200 mm
Material
Aluminum bronze
Height
12 mm
Width
50 mm