THORMAS

THORMAS Wedge non sparking Al-Br 10/50x100mm

  • ERIKS:13408562
  • Manufacturer:8412783714937
Image 1
Save to list

€41.76/ pieceexcl. VAT

€50.53incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
100 mm
Material
Aluminum bronze
Height
10 mm
Width
50 mm