THORMAS

THORMAS Wedge Cu-Be 180x50x19mm

  • ERIKS:13408893
  • Manufacturer:8412783704600
Image 1
Save to list

€138.44/ pieceexcl. VAT

€167.51incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Length
180 mm
Material
Beryllium-Copper
Height
19 mm
Width
50 mm