

€608.12/ pieceexcl. VAT
€735.83incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Non-sparking |
Type | Valve Wheel Hook |
Model | Inch |
Single wrench model | Yes |
Wrench width | 8 to 15 in |
Length | 400 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench size small | 8 in |
Wrench size large | 15 in |